- 14 in Diameter
- Type 01/41 Wheel
- 1 in Center Hole
description
- Perform heavy-duty cut-offs and straight cuts like a champ with the BlueFire ZA ZA Type 01/41 stationary saw cut-off wheel. Crafted using the latest generation blend of zirconia alumina and premium aluminum oxide abrasives and featuring an advanced bond system for enhanced abrasive efficiency, this durable cut-off wheel performs stationary machine cut-off applications up to three times faster and lasts up to 10 times longer than standard aluminum oxide wheels. Designed to cut large cross-sections and hard-to-cut materials, this wheel easily slices 400-series stainless and hard- and soft-carbon steels.
applications
- Cut-Off
features
- Durable, latest generation zirconia alumina and premium aluminum oxide abrasive blend for up to 3 times faster cutting on stationary machine cut-off applications versus aluminum oxide on 400 series stainless, soft and hard carbon steels
- Highly advanced bond system maximizes abrasive capabilities, providing up to 10 times life versus aluminum oxide wheels on stainless and high alloy steel
- Engineered for large cross-sections and/or hard-to-cut materials
- Reinforced for heavy duty cut-off applications and straight cuts
| Center Hole | 1 in |
| RPM [Max] | 4365 rpm |
| Grade | Extra Coarse Grit |
| Grit | 30 |
| Wheel Type | Type 01/41 |
| Abrasive Material | Zirconia Alumina |
| Diameter | 14 in |
| Thickness | 1/8 in |
| Color | Brown |
| Weight | 0.25 LB |
| EAN or UPC | 662528432512 |

