- 1/4 in Thickness
- 5/8-11 in Center Hole
- 24 Grit
- 12225 Maximum rpm
description
- The 1/4-inch-thick Metal A AO Type 27 grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, and hard and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and an excellent wheel life, increasing productivity and keeping downtime to a minimum. The low initial price makes these wheels a great economical choice for smaller jobs.
applications
- Stock Removal
features
- Quality aluminum oxide abrasive at a low initial price
- 1/4 in. thick wheel designed for offhand stock removal
- High performance bond designed for extremely fast cut while retaining excellent wheel life
- Good choice when low initial price is needed for small jobs or inexperienced operators working on 400 series stainless, hard carbon steels, soft carbon steels
| Color | Black |
| Grade | Extra Coarse Grit |
| Wheel Type | Type 27 |
| Center Hole | 5/8-11 in |
| Grit | 24 |
| RPM [Max] | 12225 rpm |
| Thickness | 1/4 in |
| Dia. | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528436138 |

