- 1/4 in Thickness
- 7/8 in Center Hole
- 24 Grit
- 12225 Maximum rpm
description
- Quickly flash, bevel, smooth down and remove stock from welds on 400 Series stainless steel, hard carbon steel and soft carbon steel with this Gemini XXL A AO Type 27 grinding wheel. With 1/4-inch thickness, a depressed center and a high-performance bond, this wheel offers a rapid cut rate and excellent longevity. Coated with ceramic, the premium aluminum oxide surface delivers solid performance and quick turnarounds at the right price.
applications
- Stock Removal
features
- Premium, ceramic-coated aluminum oxide for highest performance at a competitive price
- 1/4 inch thick depressed center wheels designed for offhand stock removal, smoothing welds, and beveling
- High-performance bond and wheel hardness are designed for fast cut while retaining excellent wheel life
- Good choice for grinding 400 series stainless, and hard-grade carbon steel applications, weld repairs, and flashing, and any job that requires a quick turnaround
| Thickness | 1/4 in |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Grade | Extra Coarse Grit |
| Color | Black |
| RPM [Max] | 12225 rpm |
| Center Hole | 7/8 in |
| Grit | 24 |
| Wheel Type | Type 27 |
| Weight | 0.0 LB |
| EAN or UPC | 662528437869 |

