- 7 in Diameter
- Type 01 Wheel
- 46 Grit
- Coarse Grade
description
- Work efficiently with the SG 3SGP CA Type 01 toolroom wheel, which has a self-sharpening abrasive to minimize burn and dressing and ensure a long wheel life. Made from a blend of ceramic alumina and friable aluminum oxide, this abrasive blend lasts three to five times longer than standard aluminum oxide wheels. A porous vitrified bond pairs with the abrasive for fast stock removal and precise cutting, ideal for grinding heat-sensitive materials, as well as tough-to-grind steels with a very high tensile strength or hardness.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
- last 3 - 5X longer than aluminum oxide wheels
- 2X rough stock removal vs. conventional abrasives
- Proven porous vitrified bond, especially recommended for toolroom and surface grinding on medium to wide areas of contact and heat sensitive materials
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Recommended for: narrow area of contact, high grinding forces and very difficult to grind steels that have a very high hardness or tensile strength
| Thickness | 1/2 in |
| Grade | Coarse |
| RPM [Max] | 3600 rpm |
| Grit | 46 |
| Dia. | 7 in |
| Wheel Type | Type 01 |
| Color | Blue |
| Center Hole | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 662529117173 |

