- 7 in Diameter
- Type 05 Wheel
- 60 Grit
- Medium Grade
description
- Use this friable aluminum oxide abrasive 38A AO Type 05 toolroom wheel for cool, burn-free cutting and light grinding of tool steels, super alloys and soft carbon steels. Ideal for toolroom applications with light to moderate feed rates, the wheel has a vitrified bond specifically designed for cylindrical grinding. The wheel works well with hard and very heat sensitive surfaces and ensures consistent quality for a balanced grind and dimensional accuracy.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding hard and very heat sensitive high speed tool steels
- cool fast cutting
- Consistent quality for excellent balance and dimensional accuracy time after time
- Versatile
- good choice for light grinding a broad variety of tool steels
| Grit | 60 |
| Wheel Type | Type 05 |
| RPM [Max] | 3600 rpm |
| Color | White |
| Dia. | 7 in |
| Grade | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662529422253 |

