- 7 in Diameter
- Type 05 Wheel
- 46 Grit
- Coarse Grade
description
- Get the best results on your medium to heavy stock removal applications with the 2A AO Type 05 toolroom wheel >4". The Type 05 recessed one side wheel has a sharp monocrystalline aluminum oxide grain, perfect for grinding tool steels, irons, aluminum, 400 stainless steel and vanadium alloy steels. With a vitrified bond, the wheel needs minimal dressing and grinds fast and cool. The wheel is recommended for cylindrical grinders and surface grinders.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
- The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding
- Grinds with an exceptional cool, fast cutting action, requires minimum dressing
- Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
| Dia. | 7 in |
| Wheel Type | Type 05 |
| Grit | 46 |
| Color | Purple |
| Grade | Coarse |
| RPM [Max] | 3600 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662529426893 |

