- 7 in Diameter
- Type 06 Wheel
- 46 Grit
- Coarse Grade
description
- Grind tool steels and vanadium alloy steels with this 32A AO Type 06 toolroom wheel. This Type 06 straight cup wheel features excellent strength with its monocrystalline aluminum oxide grain and needs minimum dressing. With a cool and fast cutting action, the wheel produces precise results on medium to heavy stock removal applications. The wheel works with CNC cutting tool machines and tool and cutter machines due to its durable vitrified bond.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 06 straight cup wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
- Grinds with an exceptional cool, fast cutting action, requires minimum dressing
- Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
| RPM [Max] | 3275 rpm |
| Dia. | 7 in |
| Grit | 46 |
| Grade | Coarse |
| Wheel Type | Type 06 |
| Color | Purple |
| Weight | 0.0 LB |
| EAN or UPC | 662529428569 |

