- 8 in Diameter
- Type 01 Wheel
- 46 Grit
- Coarse Grade
description
- Pair the SG 3SGR CA >4" Type 01 toolroom wheel with your grinder or CNC machine to work titanium, super alloys, irons, and 400-series stainless, tool, and soft- and hard-carbon steels. Crafted with a super-high-performance, self-sharpening blend of ceramic alumina and friable aluminum oxide abrasives, this wheel cuts, grinds and sharpens tools, dies and other surfaces at up to three to five times the rate and with double the life of aluminum oxide wheels, with minimal burn and dressing. A controlled-porosity bond allows increased chip clearance, reduced loading and maximum coolant flow for super-cool wet or dry cutting.
applications
- Tool and Cutter Grinding
- Tool Sharpening
- Stock Removal
- Surface Grinding
features
- Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
- last 3 - 5X longer than aluminum oxide wheels
- 2X rough stock removal vs. conventional abrasives
- Controlled porosity bond for increased chip clearance and maximum coolant flow
- reduced loading
- extremely cool cutting wet or dry in heat sensitive applications
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Exceptional choice for high productivity, low total per-part grinding cost on CNC cutting tool machines, and cylindrical, and surface grinders
| Grit | 46 |
| Color | Purple |
| Thickness | 1/2 in |
| Grade | Coarse |
| Wheel Type | Type 01 |
| Dia. | 8 in |
| RPM [Max] | 3600 rpm |
| Center Hole | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 662530193463 |

