- 8 in Diameter
- Type 01 Wheel
- 80 Grit
- Medium Grade
description
- Increase productivity in stock removal, tool and cutter grinding, and other applications when you use the 32AA AO Type 01 toolroom wheel >4". The Type 01 straight wheel features a VTR bond system that ensures better part tolerance and form holding on CNC cutting tool machines, cylindrical grinders and surface grinders. An advanced proprietary aluminum oxide abrasive allows for easier cutting and offers double the performance of standard abrasives while minimizing power draw and burn. The wheel works best at moderate to heavy feed rates and offers increased grinding efficiency with tool steels and hard and soft carbon steels.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 01 straight wheels with advanced proprietary aluminum oxide abrasive delivers 2 times more life than standard aluminum oxide grains, with increased productivity, less power draw, freer cutting, and less burn
- VTR bond system is designed for better part tolerance and form holding on CNC cutting tool machines, and cylindrical and surface grinding applications
- Increased efficiency when grinding a wide range of materials from high sped tool steels to soft steels and aerospace alloys on narrow and medium areas of contact
- Work well at moderate to heavy feed rates
| Grade | Medium |
| Color | Gray |
| Thickness | 1/4 in |
| Center Hole | 1 1/4 in |
| Grit | 80 |
| Wheel Type | Type 01 |
| Dia. | 8 in |
| RPM [Max] | 3600 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662530388913 |

