- 8 in Diameter
- Type 01 Wheel
- 46 Grit
- Coarse Grade
description
- Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
applications
- Stock Removal
- Surface Grinding
- Tool Sharpening
- Truing & Dressing
- Tool and Cutter Grinding
features
- Type 01 straight wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and cylindrical and surface grinding applications on hard on very heat sensitive high speed tool steels
- cool fast cutting
- Consistent quality for excellent balance and dimensional accuracy time after time
- Versatile
- good choice for light grinding a broad variety of tool steels
| Dia. | 8 in |
| Grade | Coarse |
| Color | White |
| Center Hole | 1 1/4 in |
| Grit | 46 |
| Thickness | 3/4 in |
| Wheel Type | Type 01 |
| RPM [Max] | 3105 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662530441755 |

