- 8 in Diameter
- Type 01 Wheel
- 100 Grit
- Fine Grade
description
- Use this 39C SC Type 01 toolroom wheel for stock removal, surface grinding, tool sharpening, tool and cutter grinding, and truing and dressing non-steel applications as well as 300 series stainless steel. Featuring a sharp, high-purity green silicon carbide abrasive, these straight wheels are also useful for grinding metal matrix composites, plasma sprayed materials, masonry, and stone. Its vitrified bond is engineered especially to maximize the life of silicon carbide abrasives when used with your CNC cutting tool machine, cylindrical grinder or surface grinder.
applications
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
- Stock Removal
features
- Type 01 straight wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
- Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical and surface grinders
- Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
- Many additional popular sizes and shapes in stock now
| Color | Green |
| Center Hole | 1 1/4 in |
| Grit | 100 |
| Dia. | 8 in |
| RPM [Max] | 3600 rpm |
| Grade | Fine |
| Thickness | 1 in |
| Wheel Type | Type 01 |
| Weight | 0.0 LB |
| EAN or UPC | 662530443797 |

