- 5/8 in Center Hole
- 16 Grit
- 6000 Maximum rpm
description
- The versatile BlueFire 4NV ZA Type 01 reinforced portable snagging wheel is the perfect choice for foundry snagging, tool sharpening, portable grinding and stock removal on a wide variety of metals with high- and medium-horsepower grinders. Featuring a friable zirconia alumina grain adhered with a resin bond, this wheel lasts longer and cuts faster than standard zirconia alumina blends, and it requires less pressure, lessening operator exertion and helping you achieve maximum efficiency.
applications
- Foundry Snagging
- Tool Sharpening
- Portable Grinding
- Stock Removal
features
- Friable zirconia alumina grain and durable resin bond technologies deliver sharper grain longer, for extended wheel life, higher metal removal rates, and faster, freer cutting action than standard zirconia alumina blends
- Ideal for foundry snagging, tool sharpening, portable grinding and stock removal applications on high- and medium-horsepower grinders
- Strong operator preference for these smooth-acting wheels that require less pressure and exertion, while improving productivity
- Very versatile
- work well on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloy applications
| Color | Black |
| Grit | 16 |
| Center Hole | 5/8 in |
| Wheel Type | Type 01 |
| Dia. | 8 in |
| Grade | Extra Coarse Grit |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662531985906 |

