- 8 in Diameter
- Type 01 Wheel
- 46 Grit
- Coarse Grade
description
- Featuring a premium blend of aluminum oxide abrasives, the Gemini 38AB AO Type 01 toolroom wheel delivers consistent performance at a great price. Pair it with your surface or cylindrical grinder or CNC cutting tool machine to work a variety of parts economically. Use this versatile wheel on tool and soft-carbon steels and for surface, tool and cutter grinding
- tool sharpening
- truing and dressing
- and stock removal. A double vitrified bond lets you remove stock on narrow to medium contact areas.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 01 straight wheels with specially blended aluminum oxide abrasive for many surface and cylindrical grinding applications
- Durable vitrified bond for high stock removal on narrow to medium contact areas
- Good general purpose choice when a broad range of parts are ground on one machine
- Consistent performance at an economical initial price
| Grade | Coarse |
| Color | Brown |
| Thickness | 1/2 in |
| Wheel Type | Type 01 |
| Center Hole | 1 1/4 in |
| RPM [Max] | 3600 rpm |
| Dia. | 8 in |
| Grit | 46 |
| Weight | 0.0 LB |
| EAN or UPC | 662532468415 |

