- 8 in Diameter
- Type 05 Wheel
- 46 Grit
- Coarse Grade
description
- Experience consistent grinding and stock removal performance at an economical price with this Gemini 38AB AO Type 05 toolroom wheel. The wheel has a specially blended aluminum oxide abrasive that works well on a range of materials and surface types, ideal for when you need to grind a variety of parts on one machine. Use the wheel on jobs with a narrow to medium contact area. A vitrified bond gives the Type 05 recessed one side wheel a durable design that holds up to high stock removal.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with specially blended aluminum oxide abrasive for many surface and cylindrical grinding applications
- Durable vitrified bond for high stock removal on narrow to medium contact areas
- Good general purpose choice when a broad range of parts are ground on one machine
- Consistent performance at an economical initial price
| Grit | 46 |
| Color | Brown |
| RPM [Max] | 3600 rpm |
| Dia. | 8 in |
| Wheel Type | Type 05 |
| Grade | Coarse |
| Weight | 0.0 LB |
| EAN or UPC | 662532468507 |

