- 1 in Thickness
- 8 in Center Hole
- 1625 Maximum rpm
- Brown Color
description
- Combining longevity and a cool cutting action, the Gemini 38A AO Type 01 cylindrical wheel features an aluminum oxide abrasive ideal for grinding soft carbon steels, super alloys and tool steels. The porous vitrified bond ensures strength and efficiency on cylindrical and surface grinding applications on narrow to medium contact areas, as well as stock removal and high chip clearance. When used at lower grinding rates, this straight wheel delivers a fine finish. Select higher grinding rates to remove stock quickly.
applications
- Stock Removal
- Cylindrical Grinding
- Surface Grinding
features
- Type 01 straight wheel with durable, cool cutting aluminum oxide abrasive
- Strong, porous, cool cutting vitrified bond for narrow to medium contact areas on cylindrical and surface grinding applications
- high chip clearance and stock removal
- Faster grinding rates remove stock
- lower rates produce finer finishes
- Good choice for grinding soft carbon steels, tool steels and super alloys
| RPM [Max] | 1625 rpm |
| Grit | 46 |
| Color | Brown |
| Thickness | 1 in |
| Dia. | 20 in |
| Wheel Type | Type 01 |
| Center Hole | 8 in |
| Grade | Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662532469375 |

