- 1625 Maximum rpm
- Brown Color
- 38A Series
description
- Outfit your surface or cylindrical grinder with this Gemini 38A AO Type 07 surface grinding wheel, which has two recessed sides. The wheel's aluminum oxide abrasive cuts cool and is ideal for stock removal at faster grinding rates or finishing at lower rates. A strong and porous vitrified bond works well for narrow to medium contact areas and a high chip clearance. The wheel works well with soft carbon steels, tool steels and super alloys.
applications
- Surface Grinding
- Cylindrical Grinding
- Stock Removal
features
- Type 07 recessed two sides wheel with durable, cool cutting aluminum oxide abrasive
- Strong, porous, cool cutting vitrified bond for narrow to medium contact areas on cylindrical and surface grinding applications
- high chip clearance and stock removal
- Faster grinding rates remove stock
- lower rates produce finer finishes
- Good choice for grinding soft carbon steels, tool steels and super alloys
| Wheel Type | Type 07 |
| Grade | Coarse Grit |
| RPM [Max] | 1625 rpm |
| Color | Brown |
| Grit | 46 |
| Weight | 0.0 LB |
| EAN or UPC | 662532469726 |

