- 6 in Thickness
- 12 in Center Hole
- 1625 Maximum rpm
- Brown Color
description
- Remove stock with cool cutting when you use this Gemini 52A AO Type 01 centerless wheel with your centerless grinder. The medium grit and grade of its specially blended aluminum oxide abrasive let you grind a wide range of parts on one machine, and it's an ideal choice when you're looking for a versatile grinding wheel at a low initial price. Use this wheel with 400 stainless steel, hard and soft carbon steels, aluminum, and cast, ductile and gray irons.
applications
- Centerless Grinding
features
- Type 01 straight wheel with specially blended aluminum oxide abrasive
- Strong vitrified bond ensures cool cutting, consistent stock removing centerless grinding performance
- Medium grit and grade allow a broad range of parts to be ground on one machine
- Ideal when versatility and initial price are the key purchasing considerations
- will grind 400 series stainless, hard carbon steels, soft carbon steels, tool steels, aluminum, cast iron, ductile iron, and gray iron
| Dia. | 20 in |
| Center Hole | 12 in |
| Color | Brown |
| Wheel Type | Type 01 |
| Grit | 60 |
| RPM [Max] | 1625 rpm |
| Grade | Medium Grit |
| Thickness | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 662532469948 |

