- 12 in Diameter
- Coarse Grade
description
- Keep circular saws, band saws and other cutting tools razor sharp when you use the NorZon NZ ZA Type 01 sawgumming wheel. Featuring a resin bond to provide a smooth performance and deliver exceptional strength, this hardy wheel is specially designed for use in timber industries and for woodworking and saw manufacturing applications. Ideal for frequent use, the wheel has a zirconia alumina abrasive that ensures sharp cuts while it enhances the wheel's durability.
applications
- Tool Sharpening
features
- Durable, sharp zirconia alumina abrasive delivering the highest performance under frequent use conditions
- Strong, yet smooth-running resin bond
- For the timber, woodworking, and saw manufacturing industries
- Designed to excel at shaping and resharpening various types of saws Including large circular and band saw blades used primarily for timber harvesting
| Center Hole Dia. | 1 1/4 in |
| Wheel Type | Type 01 |
| Dia. | 12 in |
| Grade | Coarse |
| Grit | 36 |
| Thickness | 3/4 in |
| Color | Black |
| RPM [Max] | 3025 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662532623050 |

