- 12 in Diameter
- Type 07 Wheel
- 46 Grit
- Coarse Grade
description
- Complete stock removal, tool and cutter grinding, tool sharpening, and other tasks with the 32A AO Type 07 toolroom wheel. Engineered with a super-sharp moncrystalline aluminum oxide grain, this recessed two-sides wheel provides precise, fast and cool cutting action. The wheel measures greater than 4 inches, and it needs little dressing for hassle-free use. Featuring a vitrified bond for versatile use on CNC cutting tool machines and tool and cutter machines, the wheel grinds stainless, carbon steels, aluminum and vanadium alloy steels, even at heavy feed rates.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 07 recessed two sides wheels with the most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding
- Grinds with an exceptional cool, fast cutting action, requires minimum dressing
- Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
| Grade | Coarse |
| Dia. | 12 in |
| RPM [Max] | 2070 rpm |
| Wheel Type | Type 07 |
| Grit | 46 |
| Color | Purple |
| Weight | 0.0 LB |
| EAN or UPC | 662532635947 |

