- 14 in Diameter
- Type 05 Wheel
- 46 Grit
- Coarse Grade
description
- Outfit your cylindrical or surface grinder with this 25A AO Type 05 toolroom wheel for longer wheel life and consistent grinding action at high metal removal rates. The wheel is recessed on one side and features a friable aluminum oxide abrasive that provides a maximum depth of cut for increased efficiency. A controlled porosity bond ensures lasting use in wet or dry applications, thanks to increased chip clearance and maximum coolant flow for cool cutting. The sturdy bond post ensures maximum form holding and grain retention, and the wheel works well with tool steels and cast iron.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with friable (breaks down at a controlled rate
- always stays sharp) aluminum oxide abrasive
- works well on tool steels (hardened, forged, and stainless) and cast iron
- Controlled porosity bond for increased chip clearance and maximum coolant flow
- reduced loading
- extremely cool cutting wet or dry in heat sensitive applications
- Durable bond post for maximum grain retention and form holding, less dressing
- longer wheel life on cylindrical surface grinders
- Maximum depth of cut for increased grain efficiency
- consistent grinding action at high metal removal rates
| Color | Pink |
| Wheel Type | Type 05 |
| Grit | 46 |
| Grade | Coarse |
| RPM [Max] | 2320 rpm |
| Dia. | 14 in |
| Weight | 0.0 LB |
| EAN or UPC | 662533199455 |

