- 14 in Diameter
- Type 05 Wheel
- 46 Grit
- Coarse Grade
description
- Use this friable aluminum oxide abrasive 38A AO Type 05 toolroom wheel for cool, burn-free cutting and light grinding of tool steels, super alloys and soft carbon steels. Ideal for toolroom applications with light to moderate feed rates, the wheel has a vitrified bond specifically designed for cylindrical grinding. The wheel works well with hard and very heat sensitive surfaces and ensures consistent quality for a balanced grind and dimensional accuracy.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding hard and very heat sensitive high speed tool steels
- cool fast cutting
- Consistent quality for excellent balance and dimensional accuracy time after time
- Versatile
- good choice for light grinding a broad variety of tool steels
| Dia. | 14 in |
| Color | White |
| Grit | 46 |
| Wheel Type | Type 05 |
| Grade | Coarse |
| RPM [Max] | 2320 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662533199493 |

