- 3/8 in Center Hole
- 3 in Diameter
- 20 Grit
- 20370 Maximum rpm
description
- Keep your high- or medium-horsepower grinder working at maximum efficiency with this BlueFire 4NV ZA Type 01 reinforced portable snagging wheel, which is suitable for anything from grinding and stock removal to tool sharpening and foundry snagging. Featuring a friable zirconia alumina grain and durable resin bond, this long-lasting wheel is ideal for use on most metals, including stainless, hard and soft carbon steels
- titanium
- super alloys
- and steel tools. With a smooth-acting design that requires less pressure and exertion to tackle rough surfaces, this wheel cuts faster and with higher metal removal rates than standard zirconia alumina blends.
applications
- Foundry Snagging
- Tool Sharpening
- Portable Grinding
- Stock Removal
features
- Friable zirconia alumina grain and durable resin bond technologies deliver sharper grain longer, for extended wheel life, higher metal removal rates, and faster, freer cutting action than standard zirconia alumina blends
- Ideal for foundry snagging, tool sharpening, portable grinding and stock removal applications on high- and medium-horsepower grinders
- Strong operator preference for these smooth-acting wheels that require less pressure and exertion, while improving productivity
- Very versatile
- work well on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloy applications
| Grade | Extra Coarse Grit |
| Dia. | 3 in |
| RPM [Max] | 20370 rpm |
| Grit | 20 |
| Center Hole | 3/8 in |
| Color | Gray |
| Wheel Type | Type 01 |
| Weight | 0.0 LB |
| EAN or UPC | 662533438721 |

