- 5/8-11 Center Hole
- 2 in Diameter
- 20 Grit
- 18145 Maximum rpm
description
- Increase metal removal rates with the BlueFire 4NV ZA Type 18R portable snagging plug. Zirconia alumina abrasive grain is more friable than standard zirconia alumina blends for quick, free cutting to increase productivity. Resin bond technology increases durability for improved grinding on various materials, including 300 and 400 series stainless, hard and soft carbon, and tool steels
- titanium
- and superalloys. With a life five times that of aluminum oxide, this plug holds up to the power of medium- and high-horsepower inline grinders and flexible shaft grinders for heavy-duty foundry snagging, offhand grinding and stock removal applications to maximize your efficiency.
applications
- Deburring
- Foundry Snagging
- Portable Grinding
- Stock Removal
features
- Type 18R round tip plug with more friable zirconia alumina abrasive grain promotes higher metal removal rates and faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
- Durable resin bond technologies provide better grinding action on 300 series stainless, 400 series stainless, hard carbon steels, soft carbon steels, tool steels, titanium, and super alloys
- Less operator time required to remove more material with same wheel equals less downtime and higher productivity
- Better choice for heavy-duty foundry snagging, offhand grinding, and stock removal on medium- and high-horsepower inline grinders and flexible shaft grinders
| Grit | 20 |
| Wheel Type | Type 18R |
| Center Hole | 5/8-11 |
| Color | Gray |
| Dia. | 2 in |
| RPM [Max] | 18145 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662533443893 |

