- 5/8-11 Center Hole
- 2 in Diameter
- 24 Grit
- 18145 Maximum rpm
description
- Remove more material with greater productivity and less downtime using the BlueFire 4NV ZA Type 18 portable snagging plug. Featuring a square-tip plug that's crafted with friable zirconia alumina abrasive grain, this snagging plug removes stock faster and with freer cutting than products that use zirconia alumina blends, and it delivers five times the life of aluminum oxide products. Mount this snagging plug on your medium- or high-horsepower inline or flexible-shaft grinder for efficient heavy-duty snagging, offhand grinding and stock removal. A durable resin bond allows efficient grinding of titanium, super alloys, 300- and 400-series stainless steels, and carbon steels.
applications
- Deburring
- Foundry Snagging
- Portable Grinding
- Stock Removal
features
- Type 18 square tip plug with more friable zirconia alumina abrasive grain promotes higher metal removal rates and faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
- Durable resin bond technologies provide better grinding action on 300 series stainless, 400 series stainless, hard carbon steels, soft carbon steels, tool steels, titanium, and super alloys
- Less operator time required to remove more material with same wheel equals less downtime and higher productivity
- Better choice for heavy-duty foundry snagging, offhand grinding, and stock removal on medium- and high-horsepower inline grinders and flexible shaft grinders
| Wheel Type | Type 18 |
| Dia. | 2 in |
| Center Hole | 5/8-11 |
| RPM [Max] | 18145 rpm |
| Color | Gray |
| Grit | 24 |
| Weight | 0.0 LB |
| EAN or UPC | 662533443916 |

