- 5/8-11 Center Hole
- 2 in Diameter
- 20 Grit
- 18145 Maximum rpm
description
- Good choice for steel/ferrous metal and masonry applications with low initial price.
applications
- Deburring
- Foundry Snagging
- Portable Grinding
- Stock Removal
features
- Aluminum oxide abrasive engineered for all steel/ferrous materials
- Low initial price point
- best starting specification for end-user unable to measure performance
- Versatile
- can be used with most ductile irons and steels
- Good choice for small or confined areas
| Center Hole | 5/8-11 |
| Dia. | 2 in |
| Grit | 20 |
| Color | Gray |
| Wheel Type | Type 16 |
| RPM [Max] | 18145 rpm |
| Weight | 0.7 LB |
| EAN or UPC | 662533498466 |

