- 11 1/4 in Width
- 2 1/4 in Thickness
- White Color
- 5NQX Series
description
- Increase productivity while lowering grinding costs with the Quantum X 5NQX CA surface grinding segment. This product features an engineered ceramic grain shape and chemistry that deliver 33 to 100 percent longer life compared to competing ceramic products. It also provides a 30 percent higher metal removal rate with 15 percent lower threshold power. This grinding segment features the patented pore-induced construction of Vitrium3 bond to produce cool cutting action. Designed for Hanchett Mattison Norton, Cortland and Cortland Bonus Grind chucks, it delivers efficient stock removal on challenging surfaces, including aerospace alloys, while ensuring great form and corner holding.
applications
- Stock Removal
- Surface Grinding
features
- Revolutionary ceramic grain shape produces highest productivity with the lowest total grinding costs
- 33% to 100% longer life versus competitive ceramic products, 30% plus higher metal removal rate, with 15% plus lower threshold power
- Vitrium3 bond is the strongest bond in the Norton portfolio, with patented pore-induced construction
- exceptionally cool, burn-free cutting even on tough, heat-sensitive super alloys
- For use in Hanchett Mattison Norton, Cortland, and Cortland Bonus Grind chucks on surface grinding machines
- Excels on all low-, medium- and high-force applications
- the best choice for stock removal to precision jobs on hard-to-grind aerospace alloys and large areas of contact
- exceptional form and corner-holding
| Grit | 20 |
| Series | 5NQX |
| Width | 11 1/4 in |
| Thickness | 2 1/4 in |
| Wheel Type | Type 31 |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 662533506123 |

