- 11 1/4 in Width
- 3 in Thickness
- Pink Color
- 86A Series
description
- Achieve cool, consistent cutting action with the Vitrium3 86A AO surface grinding segment, which features a sharp aluminum oxide abrasive grain. Norton's strongest bond, the Vitrium 3 bond offers patented pore-induced construction to produce burn-free cutting on even the toughest super alloys. Designed for use with Hanchett Mattison Norton, Sterling, Abrasive Associates, Cortland, and Cortland Bonus Grind machines, the Vitrium3 is a smart choice for stock removal at low, medium, or high forces, as well as cylindrical grinding and surface grinding. Ideal for precision grinding on aerospace alloys, the Vitrium3 ensures outstanding corner and form holding.
applications
- Stock Removal
- Surface Grinding
features
- Sharper aluminum oxide abrasive grain delivers cooler-cutting, consistent performance
- Vitrium3 bond is the strongest bond in the Norton portfolio, with patented pore-induced construction
- exceptionally cool, burn-free cutting even on tough, heat-sensitive super alloys
- Segments available for Hanchett Mattison Norton, Sterling, Abrasive Associates, Cortland, and Cortland Bonus Grind machines
- Better choice on all low-, medium-, and high-force stock removal and precision applications on hard-to-grind aerospace alloys and large areas of contact
- exceptional form and corner-holding
| Series | 86A |
| Thickness | 3 in |
| Color | Pink |
| Width | 11 1/4 in |
| Grit | 20 |
| Wheel Type | Type 31 |
| Weight | 0.0 LB |
| EAN or UPC | 662533506178 |

