Skip to content Skip to navigation menu
32A Type 01 Wheel 14 in Toolroom Wheel

66253363926

32A Type 01 Wheel 14 in Toolroom Wheel
Item #110805514
  • 14 in Diameter
  • Type 01 Wheel
  • 60 Grit
  • Medium Grade
32A Type 01 Wheel 14 in Toolroom Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Diameter
  • Type 01 Wheel
  • 60 Grit
  • Medium Grade

description

  • Take on medium to heavy stock removal applications with the 32A AO Type 01 toolroom wheel, which features an monocrystalline aluminum oxide grain for exceptional strength and sharpness. This wheel requires minimal dressing and provides cool, fast cutting action when paired with a CNC cutting tool machine, cylindrical grinder or surface grinder. A vitrified bond is ideal for use with a variety of tool steels at moderate to heavy feed rates, including vanadium alloy steels.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 01 straight wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, ideal for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and cylindrical and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
RPM [Max] 1800 rpm
Grit 60
Thickness 1 in
Wheel Type Type 01
Grade Medium
Color Purple
Dia. 14 in
Center Hole 5 in
Weight 0.0 LB
EAN or UPC 662533639265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison