- 14 in Diameter
- Type 01 Wheel
- 60 Grit
- Medium Grade
description
- True, dress, grind surfaces, remove stock and sharpen tools efficiently with the 57A AO Type 01 >4" toolroom wheel. Crafted with a durable aluminum oxide abrasive, this straight wheel pairs with your CNC cutting tool machine or cylindrical or surface grinder for heavy-duty work on a wide range of materials, including titanium, super alloys, aluminum, brass, bronze and copper
- cast, ductile and gray iron
- and 300- and 400-series stainless, tool, and soft- and hard-carbon steels. Featuring a superior vitrified bond system for extra-long wheel life, this durable wheel holds its form even on high G-ratio applications.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 01 straight wheels with tough, durable aluminum oxide abrasive for heavy duty work
- Superior vitrified bond system for longer wheel life, excellent form holding on CNC cutting tool machines, and cylindrical, and surface grinders
- High G-ratios for metal removed/wheel wear
- Good choice for tough tool and cutter applications
| Color | Brown |
| Center Hole | 5 in |
| RPM [Max] | 1800 rpm |
| Grade | Medium |
| Dia. | 14 in |
| Wheel Type | Type 01 |
| Grit | 60 |
| Thickness | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 662533640650 |

