- 7 in Diameter
- Type 01 Wheel
- 46 Grit
- Coarse Grade
description
- Finish parts accurately with the Quantum Vitrium3 5NQ CA Type 01 toolroom wheel, which provides a low cycle and process time for precise production grinding. The straight wheel has a proprietary engineered ceramic grain suitable for low- to high-force applications on hard-to-grind metals. A high-performance Vitrium3 bond cuts coolly at high speeds, providing excellent form holding during toolroom, cylindrical or surface grinding on metals as diverse as cast iron, stainless steel, titanium and Inconel. Replace your grinding wheel less frequently thanks to a 33 to 100 percent longer life and 15 percent lower threshold power compared to competitive ceramic products.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 01 straight wheels with revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low-, medium- and high-force applications ranging from cast iron, to stainless steel, and hard-to-grind Inconel and titanium
- High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
- recommended for toolroom, cylindrical, and surface grinding
- 33% to 100% longer life, 30% higher MRR, and 15% lower threshold power vs. competitive ceramic products
- Best choice for precision production grinding
- achieve highest productivity, lowest cycle and process time, and most accurate finished parts, at the lowest total costs
| Grit | 46 |
| Wheel Type | Type 01 |
| Center Hole | 1 1/4 in |
| Grade | Coarse |
| Dia. | 7 in |
| Color | Green |
| RPM [Max] | 3600 rpm |
| Thickness | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662533750533 |

