- 12 in Center Hole
- 1350 Maximum rpm
- Pink Color
- 55A Series
description
- Perform centerless grinding with increased productivity and a lower per-part cost using the Vitrium3 55A AO Type 01 centerless wheel. Crafted using a monocrystalline 55A aluminum oxide abrasive, this straight wheel delivers at least twice the life of common aluminum oxide wheels. Pair it with your centerless plunge and throughfeed surface grinders to tackle a variety of simple- to complex-shaped objects composed of a wide range of materials, including cast, ductile and gray iron, as well as tool, soft- and hard-carbon, and 400-series stainless steels. A Vitrium3 VS3 bond provides excellent form holding for cool cutting during high-speed applications.
applications
- Centerless Grinding
features
- Type 01 straight wheel with monocrystalline 55A aluminum oxide offers superior performance on centerless plunge and throughfeed surface grinders with 2 plus times the life of competitive aluminum oxide wheels
- Vitrium 3 VS3 bond allows coolest cutting, high-speed, and precise form holding
- Ideal for simple- to complex-shaped components, with increased productivity
- more quality parts at low cost per part
- Better choice when one wheel is used to grind several different materials
| Center Hole | 12 in |
| RPM [Max] | 1350 rpm |
| Grit | 80 |
| Dia. | 24 in |
| Wheel Type | Type 01 |
| Color | Pink |
| Grade | Medium Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662533878282 |

