Skip to content Skip to navigation menu
Gemini 55A Series Type 01 Centerless Wheel

66253451862

Gemini 55A Series Type 01 Centerless Wheel
Item #115065802
  • 6 in Thickness
  • 12 in Center Hole
  • 1350 Maximum rpm
  • Brown Color
Gemini 55A Series Type 01 Centerless Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Thickness
  • 12 in Center Hole
  • 1350 Maximum rpm
  • Brown Color

description

  • Use this Gemini2 55A AO Type 01 centerless wheel to ensure efficient cutting at a low price point. Perfect for smaller manufacturing facilities that need a versatile wheel that performs multiple functions, this straight wheel offers an aluminum oxide abrasive blend that meets a range of cylindrical and centerless grinding needs. Requiring minimal technical support, this American-made wheel makes a great choice for use with 400 Series stainless, soft and hard carbon steels, tool steels and cast iron.

applications

  • Centerless Grinding

features

  • Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
  • Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
  • Carefully chosen, versatile specifications and sizes meet many cylindrical and centerless grinding requirements
  • Easy to spec with little to no technical support
Dia. 24 in
Grade Medium Grit
Center Hole 12 in
Color Brown
RPM [Max] 1350 rpm
Wheel Type Type 01
Grit 60
Thickness 6 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison