- 8 in Thickness
- 12 in Center Hole
- 1350 Maximum rpm
- Brown Color
description
- Use this Gemini2 55A AO Type 01 centerless wheel to ensure efficient cutting at a low price point. Perfect for smaller manufacturing facilities that need a versatile wheel that performs multiple functions, this straight wheel offers an aluminum oxide abrasive blend that meets a range of cylindrical and centerless grinding needs. Requiring minimal technical support, this American-made wheel makes a great choice for use with 400 Series stainless, soft and hard carbon steels, tool steels and cast iron.
applications
- Centerless Grinding
features
- Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
- Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
- Carefully chosen, versatile specifications and sizes meet many cylindrical and centerless grinding requirements
- Easy to spec with little to no technical support
| Grade | Medium Grit |
| Dia. | 24 in |
| Center Hole | 12 in |
| Thickness | 8 in |
| Wheel Type | Type 01 |
| RPM [Max] | 1350 rpm |
| Color | Brown |
| Grit | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 662534518644 |

