- 1 1/2 in Thickness
- 5 in Center Hole
- 1555 Maximum rpm
- Purple Color
description
- Grind all kinds of tool steels, including hard-to-grind vanadium alloy steels, with moderate to heavy feed rates using this 32A AO Type 01 cylindrical wheel. It features an exceptionally strong and sharp monocrystalline aluminum oxide grain that grinds cool and fast. Ideal for precision production medium to heavy stock removal, the wheel features a versatile vitrified bond that works well for cylindrical, toolroom and surface grinding. The wheel also requires minimal dressing.
applications
- Cylindrical Grinding
- Stock Removal
- Surface Grinding
features
- Type 01 straight wheel with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
- The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
- Grinds with an exceptional cool, fast cutting action, requires minimum dressing
- Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
| Center Hole | 5 in |
| Dia. | 16 in |
| Grit | 46 |
| Wheel Type | Type 01 |
| RPM [Max] | 1555 rpm |
| Color | Purple |
| Thickness | 1 1/2 in |
| Grade | Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662534649256 |

