- 4 in Thickness
- 10 in Center Hole
- 1555 Maximum rpm
- Brown Color
description
- With a tough, long-lasting abrasive that delivers heavy-duty performance, this 57A AO Type 01 centerless wheel offers a high G-ratio of metal removed to wheel wear. A superior vitrified bond gives this wheel a long life and great form holding in your centerless grinder. Use this wheel as your general-purpose choice for 300 and 400 series stainless steel, soft and hard carbon steel, soft metals, titanium, and all commonly used forms of iron.
applications
- Centerless Grinding
features
- Type 01 straight wheel with tough, durable aluminum oxide abrasive for heavy duty work
- Superior vitrified bond system for longer wheel life and excellent form holding when toolroom and centerless grinding
- 3/16 inch thick fine/hard side provides good form holding while grinding stainless and Inconel fasteners
- Good choice for a variety general purpose applications
| Thickness | 4 in |
| Grit | 80 |
| Grade | Medium Grit |
| RPM [Max] | 1555 rpm |
| Dia. | 16 in |
| Wheel Type | Type 01 |
| Color | Brown |
| Center Hole | 10 in |
| Weight | 0.0 LB |
| EAN or UPC | 662534650016 |

