- 1 in Thickness
- 5 in Center Hole
- 1550 Maximum rpm
- Brown Color
description
- Choose the 64A AO Type 01 cylindrical wheel for cylindrical grinding, stock removal and surface grinding tasks. This straight wheel features a blended aluminum oxide abrasive and a vitrified bond that withstands high grinding rates without damage to the wheel. Ideal for use in small shops for grinding a range of materials, including soft carbon steels, cast iron, tool steels and more, this wheel delivers great efficiency at an affordable price point.
applications
- Cylindrical Grinding
- Stock Removal
- Surface Grinding
features
- Type 01 straight wheel with specially blended aluminum oxide abrasive for production cylindrical applications
- A superior vitrified bond that maintains high grinding rates without wheel breakdown
- Good choice for small job shops grinding numerous materials on a few machines
- Good, versatile choice for grinding soft carbon steels, tool steels, cast iron, ductile iron, and gray iron at an economical price
| Thickness | 1 in |
| Grit | 60 |
| Wheel Type | Type 01 |
| RPM [Max] | 1550 rpm |
| Dia. | 16 in |
| Center Hole | 5 in |
| Color | Brown |
| Grade | Medium Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662534667229 |

