- 1 in Thickness
- 5 in Center Hole
- 1555 Maximum rpm
- Blue Color
description
- Outfit your cylindrical or surface grinder with the SG 5SG CA Type 01 cylindrical wheel for high productivity with low total per-part cost. The wheel has a seeded gel ceramic alumina and friable aluminum oxide abrasive blend that lasts up to five times longer than aluminum oxide wheels. Its versatile bond offers superior cutting, form holding and stock removal, ideal for a variety of steels and alloys. Grind with minimal burn and dressing thanks to the self-sharpening abrasive, which works well to create sharp edges on tools and dies.
applications
- Cylindrical Grinding
- Stock Removal
- Surface Grinding
features
- Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
- last 3 - 5X longer than aluminum oxide wheels
- 2X rough stock removal vs. conventional abrasives
- High performance versatile bond for cylindrical and surface grinding high-speed tool steels, hardened and soft steels, and aerospace alloys and exceptional form holding
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Excellent choice for high productivity, low total per-part grinding cost
| Center Hole | 5 in |
| Grade | Medium Grit |
| Color | Blue |
| RPM [Max] | 1555 rpm |
| Wheel Type | Type 01 |
| Thickness | 1 in |
| Dia. | 16 in |
| Grit | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 662534670076 |

