- 200 mm Thickness
- 12 in Center Hole
- 1718 Maximum rpm
- Blue Color
description
- Perform centerless grinding with increased productivity and a lower cost per-part. These Type 01 centerless wheels are made using monocrystalline 55A aluminum oxide abrasive. This straight wheel delivers at least twice the life of typical aluminum oxide wheels. Pair it with your centerless plunge and throughfeed surface grinders to tackle a variety of simple- to complex-shaped objects composed of a wide range of materials, including cast, ductile and gray iron, as well as tool, soft- and hard-carbon, and 400-series stainless steels.
applications
- Centerless Grinding
features
- Type 01 straight wheel with monocrystalline 55A aluminum oxide offers superior performance on centerless plunge and throughfeed applications
- Advanced vitrified bond allows for superior form hold and abrasive wheel life
- Ideal for simple- to complex-shaped components, with increased productivity
- more quality parts at low cost per part
- Excellent choice when one wheel is used to grind several different materials
| Thickness | 200 mm |
| Dia. | 500 mm |
| Wheel Type | Type 01 |
| Grit | 80 |
| RPM [Max] | 1718 rpm |
| Color | Blue |
| Center Hole | 12 in |
| Weight | 0.0 LB |
| EAN or UPC | 662534907837 |

