Featuring a latest-generation ceramic alumina adhesive grain that lasts 50 to 200 percent longer than other flap discs when faced with hard-to-grind materials, this Blaze R980P medium grit center mount plastic flat flap disc is ideal for cleaning, finishing and detailing 300 and 400 series stainless steel, superalloys, and titanium. The quick trim flexible plastic backing makes this disc conformable and sets a high standard for trimmability. Y-weight polyester flaps with a super sized grinding aid, significantly improves lifespan, resists fraying and retains disc grain while offering cool, quick cutting.
applications
Clean and Detail
Finishing
features
Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
The best choice for medium girt cleaning, detailing, and finishing
Attachment Type
Center Mount
Abrasive Material
Ceramic Alumina
Backing Wt.
Y
Color
Orange
Grade
Medium Grit
Dia.
4 1/2 in
Center Hole
7/8 in
Grit
120
RPM [Max]
13300 rpm
Backing Material
Plastic, Polyester
Wheel Type
Type 27
Weight
2.0 LB
EAN or UPC
662544002560
We're here for you
with Service Centers across the country - We have your back