- 4 1/2 in Diameter
- Brown Color
- Coarse Grade
- 11000 Maximum rpm
description
- Improve results on your projects involving aluminum and other soft metals with this F220 coarse grit fiber disc. The premium aluminum oxide abrasive features a paraffin wax coating and delivers a fast cut rate to speed up your workload. The disc gets its strength and tear resistance from the heavy fiber backing, and it has a full-resin bond for additional strength and durability. Opt for this disc when you need an economical choice for your coarse grit projects.
applications
- Beveling
- Blending
- Deburring
- Stock Removal
features
- Premium aluminum oxide abrasive with paraffin wax coating provides an excellent cut rate on aluminum and other soft metals
- Heavier fiber backing for additional strength and tear resistance
- Full resin bond for strength and durability
- Good coarse grit choice for soft metals when an economical option is required
| Backing Wt. | FIB2 |
| Grit | 50 |
| Color | Brown |
| Grade | Coarse |
| Backing Material | Fiber |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 11000 rpm |
| Dia. | 4 1/2 in |
| Center Hole | 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662544006964 |

