Enjoy the power of a coarser grit and the beautiful finish of a finer grit with the patented Vortex agglomerated aluminum oxide grain on the Bear-Tex Vortex non-woven quick-change unified wheel. With controlled porosity, this wheel stays cooler and has an improved cut rate, and the superior resin bond ensures a smear-free finish every time. This medium-grit wheel is the perfect choice for surface blending on a variety of contours and metals, including stainless and carbon steels, soft metals, and titanium.
applications
Deburring
Blending
Polishing
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Superior resin bond for consistent performance with no smearing
Controlled porosity delivers cooler and improved cut rate
Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Width
1/4 in
RPM [Max]
22000 rpm
Dia.
2 in
Grade
Medium
Color
Blue
Backing Wt.
1
Weight
0.0 LB
EAN or UPC
662544136609
We're here for you
with Service Centers across the country - We have your back