Get the finish you need fast with this Blaze R980P medium grit large diameter cloth PSA disc. The 100-percent ceramic alumina micro-fracturing grain offers a super-quick cut rate due to constant exposure of sharper grain edges, and it achieves cool cuts on difficult-to-grind steel and titanium materials with the self-lubricating grinding aid treatment. Install this large diameter cloth PSA disc with heavy-duty Y-weight polyester backing on your stationary disc sander and remove it easily thanks to a pressure sensitive adhesive design, then enjoy excellent medium grit sanding and stock removal results with consistent cuts, great grain adhesion and edge-tear resistance.
applications
Finishing
Sanding
features
100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
Strong resin bond and heavy-duty Y-wt. polyester backing for consistent cut, better grain adhesion, edge-tear resistance, and durability
Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
Best choice for medium grit sanding and stock removal on stationary disc sander applications
pressure sensitive adhesive makes for easy application and removal
Abrasive Material
Ceramic Alumina
Color
Orange
RPM [Max]
1720 rpm
Backing Material
Polyester
Grade
Medium
Grit
120
Backing Wt.
Y
Dia.
20 in
Weight
0.0 LB
EAN or UPC
662544161700
We're here for you
with Service Centers across the country - We have your back