BlueFire R887D coarse grit cloth file belts are engineered with a strong, self-sharpening zirconia alumina abrasive for fast and aggressive cutting. Featuring an improved lubricating grinding aid, these cloth file belts make an excellent choice for cool-cut, heat-sensitive work and for grinding exotic alloys such as titanium. Featuring a strong, Y-weight polyester backing and resin bond, these durable cloth file belts deliver excellent grain retention during moderate- to heavy-pressure applications over extended use.
applications
Foundry Snagging
Gear Grinding
Honing
ID Grinding
Stock Removal
Stripping
Surface Grinding
features
Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
Strong Y-weight polyester waterproof backing and resin bond stand up to moderate- to heavy-pressure applications with excellent grain retention and product life
Enhanced lubricating grinding aid makes it the cool-cutting choice for grinding exotic alloys (titanium, etc.), forged and stainless steel
Excellent choice for coarse grit heat-sensitive applications
Backing Material
Polyester
Length
20 1/2 in
Abrasive Material
Zirconia Alumina
Width
3/4 in
Color
Blue
Backing Wt.
Y
Grit
40
Grade
Extra Coarse
Weight
0.0 LB
EAN or UPC
662544578690
We're here for you
with Service Centers across the country - We have your back