With high-performance zirconia alumina plus abrasive, the Blue Fire R884P coarse grit arbor thread fiberglass conical flap disc offers an aggressive cut and up to 30 percent longer lifespan than competitive zirconia alumina discs. A fiberglass and resin backing combines light weight with high strength, absorbing vibrations and aiding in operator comfort. The coarse grit is made for deburring, blending and removing stock from soft carbon steel and other soft metals, stainless steel and titanium. The polyester and cotton angled flaps offer great surface contact and are ideal for removing stock quickly from contours and edges.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with high performance zirconia alumina plus abrasive provide aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Grit
P36
Center Hole
5/8-11 in
Abrasive Material
Zirconia Alumina
Backing Material
Fiberglass, Cotton
Type
Conical
Backing Wt.
Y
RPM [Max]
13300 rpm
Dia.
4 1/2 in
Thickness
1/4 in
Material
Zirconia Alumina
Bond
Resin
Wheel Type
Type 29
Color
Blue
Attachment Type
Arbor Thread
Grade
Extra Coarse Grit
Weight
7.0 LB
EAN or UPC
662544611656
We're here for you
with Service Centers across the country - We have your back