Remove deburr, blend, and remove stock from soft metals, super alloys, stainless steels and titanium with this Blue Fire R884P coarse grit center mount fiberglass conical flap disc. Angled polyester and cotton flaps offer a wide contact surface, making this disc ideal for quick stock removal while also allowing for use on contours and edges. A combination of fiberglass and resin backing offers solid strength, light weight, and vibration absorption, making this flap disc comfortable to use. The high-performance zirconia alumina plus abrasive cuts more aggressively and lasts up to 30 percent longer than other zirconia alumina discs.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with high performance zirconia alumina plus abrasive provide aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Grit
P40
RPM [Max]
12000 rpm
Backing Material
Fiberglass, Cotton
Color
Blue
Grade
Extra Coarse Grit
Center Hole
7/8 in
Attachment Type
Center Mount
Backing Wt.
Y
Wheel Type
Type 29
Dia.
5 in
Abrasive Material
Zirconia Alumina
Weight
0.0 LB
EAN or UPC
662544611762
We're here for you
with Service Centers across the country - We have your back