- 5 in Diameter
- Blue Color
- Fine Grade
- 15000 Maximum rpm
description
- Create an impressive finish when you attach the Durite A475 fine grit paper PSA disc to your random orbital sander or right angle grinder. With its P-grade silicon carbide abrasive, the disc easily cuts through the toughest of materials and veneers, and its flexible fiber-reinforced B-weight latex paper backing keeps it flexible and resistant to tears. Minimize loading and color transfer to your work surface thanks to the disc's water-based stearate and non-pigmented No-Fil coating. The durable, long-lasting disc is the ideal choice for hard-to-sand metals, fiberglass and composites, as well as hard and soft woods.
applications
- Blending
- Finishing
- Sanding
features
- Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
- Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
- Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
- Better choice for fine grit blending, sanding, and finishing of hard-to-sand surfaces and wood applications
- pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
| Color | Blue |
| Abrasive Material | Silicon Carbide |
| RPM [Max] | 15000 rpm |
| Grade | Fine |
| Backing Material | Anti Loading Paper |
| Grit | P180 |
| Dia. | 5 in |
| Backing Wt. | B |
| Weight | 0.0 LB |
| EAN or UPC | 662544874419 |

