- 24 in Length
- 1/2 in Width
- P100 Grit
- Medium Grade
description
- Produce a consistent cut by using the Metalite R283 medium grit cloth file belt with your file belt sander. Perfect for stainless and carbon steel moderate applications, the belt has a durable resin coating the provides maximum grain retention and extends the product's life, making this belt an efficient choice. The sturdy semi-flexible, smooth X-weight rayon waterproof backing withstands light- to moderate-pressure projects and the P-graded premium aluminum oxide abrasive ensures a cool cut.
applications
- Tool and Cutter Grinding
features
- P-graded premium aluminum oxide abrasive for consistent, cool cut
- Strong, semi-flexible, smooth X-weight rayon waterproof backing is designed for light- to moderate- pressure applications
- Durable resin coating provides excellent grain retention and product life
- Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
| Width | 1/2 in |
| Color | Maroon |
| Backing Material | Cotton |
| Grade | Medium |
| Length | 24 in |
| Abrasive Material | Aluminum Oxide |
| Grit | P100 |
| Backing Wt. | X |
| Weight | 0.0 LB |
| EAN or UPC | 662544915457 |

