Norton Winter conventional and high-performance Multi-Point tools never need turning or resetting, they are the most economical way to accomplish a variety of straight, tapered, and step dressing operations on all sizes of cylindrical, centerless, surface, and toolroom grinding wheel applications.
applications
Centerless Grinding
Cylindrical Grinding
OD Grinding
Truing & Dressing
features
These tools have improved life and dress quality
they can also offer significant benefits in many applications when used on conventional abrasives
Uniformly distributed diamonds in a tough, durable matrix for consistent performance throughout tool life
Fresh, multiple diamond points exposed in truing operation
Designed specifically for use on ceramic abrasives, SG tools contain a higher diamond concentration to withstand the increased grinding pressures generated by the ceramic abrasives
no turning or resetting required for faster, more consistent straight face dressing and longer tool life than single point tools
Diameter Range
Wheels Up to 20 in
Shank Diameter
7/16 in
Grit Size
54 to 100 Grit
Weight
0.0 LB
EAN or UPC
662601953736
We're here for you
with Service Centers across the country - We have your back