- 5 in Diameter
- Green Color
- Coarse Grade
- 12000 Maximum rpm
description
- Grind glass and remove stock with this D71S coarse grit diamond PSA disc. Its durable diamond abrasive face pattern makes aggressive cuts, and the flexible backing helps significantly increase this disc's working life when compared to standard coated and diamond discs. The cloth backing adds strength and tear resistance while achieving a good degree of flexibility during a grind. The full resin bond produces a durable face with a long life, and the conveniently color-coded PSA backing allows for quick identification and easy mounting and removal between applications.
applications
- Stock Removal
features
- These discs combine the durability and aggressiveness of a unique diamond abrasive face pattern with a flexible backing, to significantly increase life and lower costs versus standard coated and diamond discs
- Cloth backing provides strength, tear resistance, and flexibility
- Full resin bond increases durability and life
- Color-coded, PSA backing for quick, easy mounting and removal and identification of coarse grit sizes/applications
| Grade | Coarse |
| Backing Wt. | BP2 |
| Grit | 60 |
| Color | Green |
| Backing Material | Cloth |
| Dia. | 5 in |
| RPM [Max] | 12000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662603078390 |

