- 5 in Diameter
- Yellow Color
- Super Fine Grade
- 12000 Maximum rpm
description
- Outfit your sander or grinder with this D71S fine grit diamond PSA disc to save money compared to standard coated and diamond discs. A unique abrasive face pattern and flexible backing give the disc durability and aggressiveness that ensure a long, useful product life. The strong cloth backing also resists tears, while a full resin bond contributes to the durable construction. Easily mount, remove and identify the fine grit disc, thanks to its color-coded PSA backing.
applications
- Stock Removal
features
- These discs combine the durability and aggressiveness of a unique diamond abrasive face pattern with a flexible backing, to significantly increase life and lower costs versus standard coated and diamond discs
- Cloth backing provides strength, tear resistance, and flexibility
- Full resin bond increases durability and life
- Color-coded, PSA backing for quick, easy mounting and removal and identification of fine grit sizes/applications
| Dia. | 5 in |
| Backing Material | Cloth |
| RPM [Max] | 12000 rpm |
| Grit | 400 |
| Grade | Super Fine |
| Color | Yellow |
| Backing Wt. | BP2 |
| Weight | 0.0 LB |
| EAN or UPC | 662603079601 |

